Beli Timbangan Rfid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Zebra Technologies RFID Label TagDeskripsi:MOQ Per pcs These RFID labels are designed for use with standard RFID readers stocked in a variety of inlay types and sizes. They are available in paper and synthetic materials that work on non-metallic surfaces, plastics or corrugate. ZBR2000 Zebra-branded inlay: High sensitivity with a read range up to 20m in free space to deliver consistent, reliable performance and help you achieve a better ROI.atribut:
- Size (inch): 4x6
- Number of Labels: 1000
- HACH SpectrophotometerDeskripsi:Expert water analysis made simple.Hach is committed to understanding your measurement needs in order to provide you and your lab with the right solution.How do you currently ensure the accuracy of your current measurements? Are your laboratory testing procedures optimized to save time and ensure accuracy?The DR3900 is designed to deliver accurate results quickly with Hach's innovative TNTplus® and LCK reagents, which are optimized around:• Sample preparation: reduced handling steps, precise dosing• Sample analysis: automatic test recognition, expiration date check, etc.• Utilization of the new Truecal™ software to eliminate lot to lot variation• Documentation of results: versatile data managementThe DR3900 is a benchtop visible spectrum (320 - 1100 nm), split beam spectrophotometer with over 220 pre-programmed methods optimized for laboratory water analysis. With your daily routine of water analysis in mind, the DR3900 spectrophotometer is optimized for safe processes and accurate results. Control-parameters like Ammonium, COD, Phosphate, Nitrate and many others are easy to perform. The handling of tests and spectrophotometer is well designed to avoid any errors in your water analysis.This instrument connects to Claros™, Hach’s innovative Water Intelligence System, enabling you to seamlessly connect and manage instruments, data, and process – anywhere, anytime. The result is greater confidence in your data and improved efficiency in your operations. To unlock the full potential of Claros, insist on Claros Enabled instruments.What's included?Includes: Spectrophotometer DR3900, adapter A for 1 in. round and 1 cm square cells, matched pair of 1 in. square glass sample cells, light shield, dust cover, printed basic user manual and benchtop power supply with 115 and 230V power cords.
- SOJIKYO Digital Precision ScaleDeskripsi:Timbangan analitik Gen 2 kapasitas 1000gr dan 2000gr dengan ketelitian 0.01gratribut:
- Display: Super Bright Green LED
- Material: Stainless Steel
- Power (V): Rechargeable Battery or AC 220
- Accuracy (g): 0.01
- Keyboard: Tare, Count, Unit
- Complete With: Stabilizer Shield & 500g Calibration Weight
- Platter: Round Thick Stainless Steel
- All ID Label SemicoatedDeskripsi:Label ini menawarkan kualitas cetak yang sangat baik untuk berbagai aplikasi dan untuk keperluan umum kantor , barcode, pengiriman, pelacakan aset, Toko Roti, timbangan, industri, ritel, produk, rak, farmasi, dan tempat penjualan.
- Zebra Technologies Barcode Label PrinterDeskripsi:SMART FEATURES. SMALL INVESTMENT. BIG PAYOFF.Demands are rising and timelines are shrinking. Do you have the printing capabilities to keep up – without interruption? The ZT231 delivers the winning combination of the right features at the right price, along with the long-lasting quality you expect from Zebra. Fast print speeds, high-resolution print quality, large color touchscreen, future-forward design and more – all in one space-saving footprint. Plus, add optional capabilities like RFID, wireless connectivity and media handling features when you need them. But that’s not all. Get built-in intelligence to make your work easier, and unmatched security so nothing stands in your way. That’s how Zebra defines value.atribut:
- Size (mm): 423x241x279
- Resolution (dpi): 203, 300 (Optional)
- Memory (Mb): 256 SDRAM, 256 On-board Linear Flash Memory
- Maximum Print Width (inch): 4.09
- Maximum Print Speed (ips): 12 (203 dpi), 8 (300 dpi)
- Media Sensors: Moveable Transmissive and Reflective Sensors
- Core (inch): 1
- Maximum Print Length (inch): 157 (203 dpi), 73 (300 dpi)
- Media Roll Size (inch): 8.0 O.D. on 3.0 I.D Core, 6.0 O.D. on 1.0 I.D. Core
- Media Thickness (inch): 0.003 to 0.010
- Media Width (inch): 0.75 to 4.50
- Media types: Continuous, Die-cut, Notch, Black Mark
- Minimum Label and Liner Length Cutter Mode (inch): 1
- Minimum Label and Liner Length Peel Mode (inch): 0.5
- Minimum Label and Liner Length Tear Mode (inch): 0.7
- Operating Temperature for Direct Transfer (°C): 0 to 40
- Operating Temperature for Thermal Transfer (°C): 5 to 40
- Standard Length (ft): 1476
- Storage and Transportation Temperature (°C): -40 to 60
- Width (inch): 2 to 4.33
- Zebra Technologies Mobile ComputerDeskripsi:HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINAatribut:
- Included Accecories: Adaptor, Cable Charging
- BAYKON Weighing TerminalDeskripsi:BAYKON BX61 is programmable terminal designed for industrial weighing applications; counting, checkweighing, SQC terminal for net weight control of prepacked products, vibrating batchers.It is available as desk top plastic housing and panel type with stainless steel,IP65 front panel. It is equipped with a 5.7”colour graphic display with touch panel and membrane keypad.BX61 terminal offers simultanous operation up to 4 weighing platforms and precision balances, barcode scanners, magnetic card readers, receipt and label printers, external PC keypad and mouse, external buttons, relays and PLCs over parallel I/Os.BX61 offers perfect data integration features; data export as text file, SQL level transfer and carrying data via USB flash.
- SATO (Label) Barcode Label Printeratribut:
- CPU: 32 bit RISC
- Operating Temperature (°C): -5 - 40 (15-85% RH, non-condensing)
- Storage Temperature (°C): -5 - 60 (max. 90% RH, non-condensing)
- Printing Method: Direct or Thermal Transfer
- Label Shape Core Diameter (mm): Ø 38.1 (1.5inch) or Ø 76.2 (3inch)
- Label Shape Max. Outside Diameter (mm): Ø 218 (8.6inch)
- Label Shape Wind Direction: Face-in
- Media Thickness (mm): 0.08-0.26 (0.003-0.01inch)
- Media Type: Roll or fan-fold die cut labels, Plain paper face stock, Synthetics and Continuous stock
- Print Resolution (dots/mm): 12 (305dpi)
- Printer Memory (MB): 18 Standard with RAM storage for special characters, 4 Flash Memory Module (option), 16 PCMCIA (option)
- Ribbon Max. Length (m): 450
- Sensor Type: I-Mark Sensor (Reflective), Label Gap Sensor (Transmissive)
- BAYKON Weighing IndicatorDeskripsi:BX24 & BX24D are accurate, multifunctional weighing terminals which can be used in wet, hygienic and harsh industrial areas. Terminals have configurable operating modes for common weighing applications such as weighing, labelling, piece counting, checkweighing, classifying, dynamic weighing and filling. Depending on the application, 3 programmable keys can be set to related functions for quick and easy operation.Instruments have 6 memories; ID1 & ID2, preset tare, APW and item limit values; each have 500 records capacity. IDs can be linked to other memory records for fast, easy and reliable operation; when an ID is selected, depending on the operation mode item limit values, specific tare or APW values comes automatically.BX24 & BX24D offer direct connection to remote display, PC and PLCs via various data protocols such as demand, continuous form and BSI command set.Typical Applications1. Labeling & Data CollectingBX24 & BX24D can print different type of standard tickets includingtotalizing and customized ticket with barcode.2. Piece CountingCounting can be done by sampling or average piece weighttaken from APW manual. 500 item memory capacity for APW.3. CheckweighingThe weight or the quantity of the items in the package is checked.500 item memory for limits set.4. ClassifyingProducts can be classified according to the weight or the quantityof item in the package. 500 item memory for limits set.5. Gravimetric FillingAutomatic / manual filling can be executed in gross mode orin net mode. 500 item memory for limits set.6. Dynamic and Livestock WeighingWeighing of dynamic items such as livestock is availableby BX24 & BX24D. This feature is also usable for weighingat static scales under vibration of industrial environments.atribut:
- Accuracy: OIML class III
- EU Type: single range, multi range or multi interval
- Display: Wide angle LCD display with multicolor backlight, 6 digits 22 mm in height weight display and 16 digits 8 mm in height alphanumeric information display
- Display Resolution: Up to 999 999 division
- A/D conversion: 24 bit Delta-Sigma ADC with up to 800 conversion rate
- Minimum input sensitivity (μV): 0.4 /d (legal metrology), 0.05 /d (industrial)
- Analogue Input Range (mV): - 5 to + 19
- Internal Resolution: Up to 16000000 counts
- Humidity (%): Max. 90 non condensing relative humidity. Legal metrology max. 80
- Power Supply (V): AC 100 - 240 (50/60 Hz or 12 - 28 VDC)
- Operating Temperature (°C): -15 to +55 max. (Operational), -10 to +40 ( Legal metrology )
- Zebra Technologies Barcode Scanner (Tembakan Harga)Deskripsi:High-quality data and image capture!The handheld DS6708 combines a 1D and 2D barcode scanner, maximizing employee productivity and streamlining business processes in the retail store, post office, pharmacy or manufacturing floor. The DS6708 reduces capiatribut:
- Brand: Symbol
- Connection: USB
- Form Factor: Handheld
- Scanner Capability: 2D
- Scanner Type: Imager
- Connectivity: Corded
- Ruggedness: General Purpose
- Scan Pattern: Area
- Included Cables: Scanner Only - No Cable
- Quattro Digital Precision ScaleDeskripsi:Precision Scale memiliki resolusi hingga miligram. Cocok untuk laboratorium, farmasi, dan pengujian material.
- MAG-MATE Below-the-Hook Lifting MagnetDeskripsi:These lifting magnets hold ferrous objects with flat or rounded surfaces. They lift items with flat surfaces like beams, plates, and blocks, as well as round-surface objects like pipes, automotive parts, round stock, and steel balls. Since rounded surfaces have smaller contact areas than flat surfaces, lifting magnets don't have the same lifting capacity with round objects as they do with flat objects.atribut:
- UNSPSC: 31160000
- Fits Brand: Mag-Mate
- For Use With Grainger Item Number: 2RUZ8
- For Use With Mfr. Model Number: CL1500
- Crosby Bolt Type Anchor Shackles G-2130Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- Anton Paar Handheld Density Meteratribut:
- Size (mm): 245x103x126
- Protection Rating: IP54
- Display Units: Brix, Alcohol%, Alcohol Strength, Baume Degree, Plato, API Weight, API Specific Gravity, API Density, H2SO 4% w/w, Density at Reference Temperature
- Data Memory (times): 1000 + times
- Amount Of Sample (ml): 2
- Interface: Bluetooth, RFID
- Measurement Accuracy Density (g/cm³): 0.001
- Measurement Temperature Range (°C): 0 to 40
- Measuring Range Density (g/cm³): 0 to 3
- Measuring Range Viscosity (mPa·s): 0 to 1000
- Package Size (mm): 390x380x160
- Power Supply: 2 AA batteries (included for testing)
- Temperature Measurement Accuracy (°C): 0.2
- Dymo Direct Thermal LabelDeskripsi:Direct thermal label rolls contain multiple labels that are stored on a roll core. Label rolls reduce reloading time because they contain more labels than a fanfold.atribut:
- Core Dia. (inch): 1
- For Print Method: Direct Thermal
- Printer Compatibility: Desk Top Label Printer
- BAUSCH LOMB MagnifierDeskripsi:Magnifiers are used to closely examine small objects, parts, features, or text. Also known as a magnifying glass, they are commonly used for quality control, circuit board work, printing, scientific research, and other types of non-metalworking manufacturing.atribut:
- UNSPSC: 41111713
Daftar Harga Timbangan Rfid Terbaru April 2026
| Zebra Technologies RFID Label Tag | Rp3.099.900 |
| Zebra Technologies Printer Barcode Industrial | Rp3.399.900 |
| HACH Spectrophotometer | Rp199.999.900 |
| SOJIKYO Digital Precision Scale | Rp1.599.900 |
| All ID Label Semicoated | Rp19.900 |
| Zebra Technologies Barcode Label Printer | Rp27.999.900 |
| Zebra Technologies Mobile Computer | Rp8.699.900 |
| BAYKON Weighing Terminal | Rp48.999.900 |
| SATO (Label) Barcode Label Printer | Rp17.999.900 |
| BAYKON Weighing Indicator | Rp36.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



























































































































































%20Barcode%20Label%20Printer/awP104852392-1.jpg)

/gyP102093610-7.jpg)
/P102084137-1.jpg)